Motion
07660788270

NORTON ABRASIVES
07660788270

Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in, Brown Color
Mi Item #04504343
MFR #07660788270
Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788270

Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 60, Wheel Dia: 6 in, Center Hole Dia: 1 in, Brown Color
Mi Item #04504343
MFR #07660788270

Mfr description
07660788270 7 X 1 X 1 GEN PUR 60 GRIT WH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.44/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    60
  • Includes
    7/8" Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • UPC_NO
    07660788270
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)