Specifications
Dimensions
- SizeLarge
Details
- Attachment TypeCorded
- Band ColorBlue
- Cord ColorBlue
- Cord MaterialMetal Detectable Cord
- DisposableYes
- Insertion MethodRoll Down
- Manufacturer Upc Number10080529110319
- Metal Detector GradeMetal-Detectable Plug
- Noise Reduction Rating Nrr33 dB
- Package Quantity200
- Plug ColorYellow
- Plug MaterialFoam
- Plug ShapeCylinder
- Product LineClassic, E-A-R
- Standards MetCSA Class AL
- StyleRoll Down
- UPC_NO10080529110319
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)