Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Band ColorBlue
- Cord ColorBlack
- Cord MaterialMetal Detectable Cord, Vinyl
- DisposableYes
- Insertion MethodRoll Down
- Manufacturer Upc Number10080529110425
- Metal Detector GradeMetal-Detectable Plug
- Noise Reduction Rating Nrr32 dB
- Package Quantity200
- Plug ColorYellow
- Plug MaterialSoft Foam
- Plug ShapeBullet
- Product LineE-A-Rsoft
- Standards MetCSA Class AL
- UPC_NO10080529110425
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)