Motion
FH207-23
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04504547
MFR #FH207-23
Price$57.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.5315 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04504547
MFR #FH207-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.16/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.5315 in

Details

  • Application
    Combine
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Product Type
    Ball Insert Bearings
  • Seal Type
    F Seal
  • UPC_NO
    1200106979043

Overview

Mfr description
FH207-23 MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought