Motion
G304T
Safety Goggle - Transparent, Polycarbonate Lens, ANSI Z87.1, CE EN 166 Rating
Mi Item #04504627
MFR #G304T
Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, ANSI Z87.1, CE EN 166 Rating
Mi Item #04504627
MFR #G304T

Mfr description
G304T ANTI-FOG GOGGLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.44/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CE EN 166
  • Fit
    Regular
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Protection Type
    Impact
  • Type
    Safety Goggles
  • UPC_NO
    814992004065
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)