Motion
6206-2NSE9
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
Mi Item #04504802
MFR #6206-2NSE9
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
Mi Item #04504802
MFR #6206-2NSE9

Mfr description
6206-2NSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.44 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JAPAN
  • Description
    6206-2NSE
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6206-2NSE9TXMMP is a radial deep groove ball bearing with a 30mm bore, straight bore, single sealed, 62mm outside diameter, and 16mm width, designed for precision performance.
  • Manufacturer Catalog Number
    6206-2NSE9TXMMP
  • Manufacturer Upc Number
    4991893530216
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893530216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)