Motion
2047
Threadlocker - High, Black, Anaerobic, 50 ml, Bottle
Mi Item #04504824
MFR #2047
Price$79.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Black, Anaerobic, 50 ml, Bottle
Mi Item #04504824
MFR #2047

Mfr description
1134607 2047 50ML HIGH LUBRICITY LARGE
  • Locks and seals threaded fasteners over 7/8" in diameter
  • This increased lubricity threadlocker reduces friction and allows proper clamp load to be achieved
  • The high strength properties ensure clamp load is maintained when exposed to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.68/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    375 in
  • Color
    Black
  • Cure Time
    24 hr
  • Fixture Time
    90 min.
  • Harmonization Code
    3506105000
  • Material Comp
    Metal
  • Operating Temperature Range
    77 ° F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    80 in
  • Product Form
    Liquid
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    High Lubricity Threadlocker
  • Threadlocker Color
    Black
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340430525
  • Viscosity
    2000 to 12,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)