Motion
M004RVR167AR3

INGERSOLL-RAND
M004RVR167AR3

M004 Series Multi-vane Air Motor - 0.31 hp, Free Speed 85 rpm, Face, Flange Mounting, 17.5 cfm
Mi Item #04504871
MFR #M004RVR167AR3
Price$1,877.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RVR167AR3

M004 Series Multi-vane Air Motor - 0.31 hp, Free Speed 85 rpm, Face, Flange Mounting, 17.5 cfm
Mi Item #04504871
MFR #M004RVR167AR3

Mfr description
M004RVR167AR3 AIR MOTOR REV 0.31HP
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $4,480.61)
USD$1,877.31/each

Specifications

Dimensions

  • Overall Length
    7.75 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/8 in. Round Keyed
  • Stall Torque
    55.0 in
  • Starting Torque
    41.3 in

Details

  • Air Consumption
    17.5 cfm
  • Free Speed
    85 rpm
  • Maximum Power
    0.31 hp
  • Maximum Speed
    42.5 rpm
  • Maximum Torque
    27.5 ft-lbs, 37.28 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange
  • Rotation
    Reversible
  • Speed @ Max Torque
    42.5 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)