Motion
Y9265S
FlexTech™ Cut Resistant Gloves - Size Small, ANSI Cut Level A2, HPPE/Nylon Liner
MI ITEM #04504994
MFR #Y9265S
List Price$13.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlexTech™ Cut Resistant Gloves - Size Small, ANSI Cut Level A2, HPPE/Nylon Liner
MI ITEM #04504994
MFR #Y9265S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.51/pr for your price

Overview

Mfr description
Y9265S SMALL GREY FLEXTECH,CUT RESI
  • GRAY PU PALM

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    High Performance Fiber
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    HPPE - Polyurethane, Nylon
  • Protection Type
    Palm Coated
  • Cuff Type
    Knitwrist
  • Application
    Auto Assembly,Engine Assembly,Construction,Metal Fabrication
  • Color
    Grey
  • Hand Type
    Pair
  • Standards Met
    ASTM D 3884-05 Abrasion Protection Level 4, ASTM F 1790-97
  • Coating Material
    Polyurethane
  • Length
  • Knit Gauge
    13 ga
  • Manufacturer Catalog Number
    Y9265S
  • Harmonization Code
    6116105520
  • Description
    GRAY SPECKLE HPPE GLOVE , S
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC). Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC). For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • UPC_NO
    43551048688
  • Type
    Cut Resistant
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text