Motion
MKB50-50RZ
MK CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #04505398
MFR #MKB50-50RZ
List Price$328.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 50 mm Bore Size
MI ITEM #04505398
MFR #MKB50-50RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.03/each for your price

Overview

Mfr description
MKB50-50RZ ROTARY CLAMP

Specifications

  • Port Size
    1/4 BSPT
  • Bore Diameter
    50 mm
  • Country of Origin
    JP
  • Arm Opening Angles
    90 °
  • Piston Action
    Double-Acting
  • Number Of Auto Switches
    2
  • Stroke
    50 mm
  • Clamp Force At 0.5Mpa
    825 N
  • Rotary Direction
    Clockwise
  • Body Options
    Standard
  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Body Length
    281 mm
  • Overall Body Width
    71 mm
  • Overall Body Height
    71 mm
  • Options Included
    Auto Switch
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Series
    MK
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought