Motion
3910M22
Micro-V® 917439122 Micro V-Belt - 22 Sections, M Size, 391.00 in Effective Length, 0.3750 in Rib Width, 8.1400 Top Width
MI ITEM #04505549
MFR #3910M22
Price$16,310.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V® 917439122 Micro V-Belt - 22 Sections, M Size, 391.00 in Effective Length, 0.3750 in Rib Width, 8.1400 Top Width
MI ITEM #04505549
MFR #3910M22

Mfr description
3910M22 MICRO-V BELT NON-STOCK/NON-RETUR
  • Meets RMA oil and heat resistant standards; Meets RMA static conductivity requirements
  • Long lifespan due to extra load carrying capacity
  • High temperature range tolerance: -31C to +80C (-31F to +175F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,310.62/each

Specifications

Dimensions

  • Effective Length
    391.00 in
  • Overall Height
    0.4900 in
  • Overall Length
    391 in
  • Rib Width
    0.3750 in
  • Section Size
    M
  • Top Width
    8-1/4 in
  • Weight
    2.61 lbs

Details

  • Belt Series
    M
  • Belt Type
    Micro-V
  • Color
    Black
  • Construction Type
    V-Ribbed
  • Harmonization Code
    4010.39.1000
  • Manufacturer Catalog Number
    917439122
  • Manufacturer Upc Number
    072053987362
  • Material
    Gates Neoprene Compound
  • Max Operating Temperature
    180 °F
  • Number Of Ribs
    22
  • Number Of Sections
    22
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    M
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • UPC_NO
    072053987362

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)