Motion
6 X 79 RE
Round Belt - 10 mm Cord Size, 79.0000 in Overall Length, Black
MI ITEM #04505562
MFR #6 X 79 RE
List Price$204.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 10 mm Cord Size, 79.0000 in Overall Length, Black
MI ITEM #04505562
MFR #6 X 79 RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.00/each for your price

Overview

Mfr description
6 X 79 RE BELT ROUND ENDLESS BELT
  • Continuous construction for continuous performance. Round Endless Belts from Gates are designed for 1/4-turn or twisted drives, serpentine drives, power turn, and line shaft conveyors and commercial sewing machines.
  • Minimal stretch for minimum take-up requirements.
  • No splice for added durability.
  • Contact Gates MachineWorks team for made-to-order sheaves.

Specifications

  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Gates Proprietary Compound
  • Color
    Black
  • Outside Circumference
    81.36 in
  • Cord Size
    10 mm
  • Manufacturer Catalog Number
    88201406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought