Specifications
Dimensions
- Angle40
- Belt Height13/32 in
- Effective Length49.9 in / 1267 mm
- Nominal Outside Length50 in
- Overall Height0.4063 in
- Rib Width0.6563 in
- Thickness12 mm
- Top Width1-5/16 in
- Top Width Per Strand21/32 in
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt Back SideSmooth
- Belt CategoryClassical Series - Inch
- Belt InsideSmooth
- Belt StyleHI-POWER II® POWERBAND®
- Belt/SlabBelt
- Cogged/SmoothSmooth
- ColorBlack
- ConstructionBanded
- Cord MaterialPolyester
- Country of OriginMX
- DescriptionThe wrapped classical section Hi-Power™ V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
- Manufacturer Catalog Number2/B47
- Manufacturer Upc Number072053230536
- MaterialSynthetic Rubber - SBR
- Maximum Temperature+140°F / +60 °C
- Minimum Temperature-22°F / -30 °C
- Number Of SidesSingle Sided
- Number Of Strands2
- Outside Circumference50.75 in / 1289 mm
- Product TypeIndustrial V-Belts
- Resistance FeaturesOil Resistant
- SectionB
- Standards MetISO 1813, RMA
- Static ConductiveYes
- TrademarkHi-Power™ II Powerband™
- UnitsetYes
- UPC_NO072053230536