Overview
Mfr description
69AHC501-36 IDLER 5" 20 DEG 36BW HC SLD
- 3/4" tapered roller bearing provides twice the L10 life of ball bearings
- Modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
- Advanced five-stage seal design contributes long life without re-lubrication
Specifications
- Belt Width
- Overall Length45 in
- Weight66 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data