Motion
SZ3160-5LOZ-N3

SMC CORP OF AMERICA
SZ3160-5LOZ-N3

VALVE, PLUG IN *LQA
Mi Item #04505873
MFR #SZ3160-5LOZ-N3
Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3160-5LOZ-N3

VALVE, PLUG IN *LQA
Mi Item #04505873
MFR #SZ3160-5LOZ-N3

Mfr description
SZ3160-5LOZ-N3 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.07/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    0.7 Mpa2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.25 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Response Time
    ≤12 ms
  • Seal Material
    Resin
  • Series
    SZ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)