Motion
SZ3160-5LOZ-C4

SMC CORP OF AMERICA
SZ3160-5LOZ-C4

VALVE, PLUG IN
MI ITEM #04505874
MFR #SZ3160-5LOZ-C4
List Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3160-5LOZ-C4

VALVE, PLUG IN
MI ITEM #04505874
MFR #SZ3160-5LOZ-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.07/each for your price

Overview

Mfr description
SZ3160-5LOZ-C4 VALVE
  • Fluid: Air
  • Operating pressure range: up to 0.7Mpa
  • Valve effective area mm² (Cv factor):P to A/B 3.0 to 3.7 (0.17 to 0.21)A/B to R 3.2 to 3.9 (0.18 to 0.22)
  • Coil rated voltage: 24, 12, 6, 5, 3DC
  • Response time: minimum 10 or less

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm
  • Thread Standard
    Push to Connect
  • Series
    SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text