Motion
44   1.5/1 C,F ST

HUB CITY INC
44 1.5/1 C,F ST

Right Angle Helical Bevel Speed Reducer - 44 Series, Straight Bevel Gear Type, 44 Reducer Size, Single, 1.50:1 Ratio, Left or Right Hand Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #04506202
MFR #44 1.5/1 C,F ST
List Price$2,522.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
44 1.5/1 C,F ST

Right Angle Helical Bevel Speed Reducer - 44 Series, Straight Bevel Gear Type, 44 Reducer Size, Single, 1.50:1 Ratio, Left or Right Hand Output Direction, 0.7500 in Input Dia., Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #04506202
MFR #44 1.5/1 C,F ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,522.12/each for your price

Overview

Mfr description
0220-75466 44 1.5/1 C,F ST
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Straight Bevel
  • Manufacturer Reducer Size
    44
  • Reduction
    Single
  • Ratio
    1.50:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    0.7500 in
  • Style
    C,F
  • Service Factor
    1.00
  • Input Horsepower
    10.0500 hp
  • Max Input Horsepower
    10.0500 hp
  • Maximum Output RPM
    1166.7000 rpm
  • Maximum Output Torque
    516 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L) 5.6250 in x (H) 3.6250 in x (W) 4.9687 in
  • Housing Height
    7.5000 in
  • Housing Width
    12.5000 in
  • Housing Length
    13.2500 in
  • Output RPM
    1166.7 rpm
  • Series
    44
  • Manufacturer Catalog Number
    44 1.5/1 C,F ST
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    516
  • CAD Drawing
  • Manufacturer Upc Number
    662798400846
  • UPC_NO
    662798400846
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text