Motion
790  2/1 STD ST 1.500

HUB CITY INC
790 2/1 STD ST 1.500

Right Angle Helical Bevel Speed Reducer - 790 Series, Straight Bevel Gear Type, 790 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Hollow Bore Output
Mi Item #04506226
MFR #790 2/1 STD ST 1.500
Price$9,180.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
790 2/1 STD ST 1.500

Right Angle Helical Bevel Speed Reducer - 790 Series, Straight Bevel Gear Type, 790 Reducer Size, Single, 2:1 Ratio, Left or Right Hand Output Direction, 1.3750 in Input Dia., Solid Shaft Input, 1.5000 in Output Dia., Hollow Bore Output
Mi Item #04506226
MFR #790 2/1 STD ST 1.500

Mfr description
0220-54001 790 2/1 STD ST 1.500
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,180.76/each

Specifications

Dimensions

  • Housing Dimensions
    (L)14.53125 x (H)10.8125 x (W)6.59375 in
  • Housing Height
    12.0000 in
  • Housing Length
    20.5000 in
  • Housing Width
    12.2500 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    790
  • Maximum Output RPM
    575.0000 rpm
  • Maximum Output Torque
    2696 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    1.5000 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    20.5000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    85.00 lbs

Details

  • Bevel Gear Type
    Straight Bevel
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Horsepower
    24.6000 hp
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    790 2/1 STD ST 1.500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798018898
  • Max Input Horsepower
    24.6000 hp
  • Mounting Type
    STD
  • Output Direction
    Left or Right Hand
  • Output RPM
    575 rpm
  • Output Torque
    2696
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Series
    790
  • Style
    STD
  • UPC_NO
    662798018898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)