Overview
Mfr description
SAF530C.U PILLOW BLOCK
Specifications
- Housing ConstructionSplit
- Compatible Bore Diameter5.1875 in
- Bore Diameter5.1875 in
- Base To Bore Centerline
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Overall Width
- Compatible Bearing TypeSpherical Roller
- Finish CoatingUncoated
- Compatible Bearing Series Part Num22230-E1-K
- Bolt Center To Center Length18.2500 in
- Base Width6.2500 in
- Standards MetASTM A48-64
- SeriesSAF
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data