Specifications
Dimensions
- Base To Bore Centerline9.5000 in
- Base Width8.7500 in
- Bolt Center To Center Length27.8750 in
- Bore Diameter7.9375 in
- Compatible Bore Diameter7.9375 in
- Overall Height18.6250 in
- Overall Length32.7500 in
- Overall Width11.7500 in
Details
- Compatible Bearing Series Part Num22244-B-K-MB
- Compatible Bearing TypeSpherical Roller
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
- SeriesSAF
- Standards MetASTM A48-64
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)