Motion
SNW34.515
Adapter Sleeve - 5.9375 in Bore Dia., 128 mm Overall Length, 6.659-8 Thread Size
Mi Item #04506315
MFR #SNW34.515
Price$1,075.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.9375 in Bore Dia., 128 mm Overall Length, 6.659-8 Thread Size
Mi Item #04506315
MFR #SNW34.515

Mfr description
SNW34X0515 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,075.49/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Overall Length  
    128 mm
  • Thread Size  
    6.659-8

Details

  • Compatible Bearing Number
    22234
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677180490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)