Motion
SNW36.608
Adapter Sleeve - 6.5000 in Bore Dia., 131 mm Overall Length, 7.066-8 Thread Size
Mi Item #04506317
MFR #SNW36.608
Price$1,107.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.5000 in Bore Dia., 131 mm Overall Length, 7.066-8 Thread Size
Mi Item #04506317
MFR #SNW36.608

Mfr description
SNW36X0608
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.27/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Overall Length  
    131 mm
  • Thread Size  
    7.066-8

Details

  • Compatible Bearing Number
    22236
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677346230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)