1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
SNW38.615
Adapter Sleeve - 6.9375 in Bore Dia., 142 mm Overall Length, 7.472-8 Thread Size
MI ITEM #
04506318
MFR #
SNW38.615
Price
$1,101.46
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) SNW38.615
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
SNW38.615
Adapter Sleeve - 6.9375 in Bore Dia., 142 mm Overall Length, 7.472-8 Thread Size
MI ITEM #
04506318
MFR #
SNW38.615
Mfr description
SNW38X0615 ADAPTER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,101
.46
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
6.9375 in
Overall
Length
142 mm
Thread
Size
7.472-8
Details
Compatible Bearing Number
22238
Product Type
Adapter Sleeves
Series
SNW
Taper
1:12
UPC_NO
4026677346247
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items