1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
SNW44.708
Adapter Sleeve - 7.5000 in Bore Dia., 162 mm Overall Length
Mi Item #
04506320
MFR #
SNW44.708
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) SNW44.708
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
SNW44.708
Adapter Sleeve - 7.5000 in Bore Dia., 162 mm Overall Length
Mi Item #
04506320
MFR #
SNW44.708
Mfr description
SNW44X0708
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
7.5000 in
Overall
Length
162 mm
Details
Compatible Bearing Number
22244
Product Type
Adapter Sleeves
Series
SNW
UPC_NO
4026677346285
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items