1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1175200
True Temper® San Angelo Bar - 1 in Diameter, 72 in OAL, Alloy Steel Material, 2-3/4 in Tip Width
MI ITEM #
04506875
MFR #
1175200
Your Price
$56.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
AMES CO. 1175200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1175200
True Temper® San Angelo Bar - 1 in Diameter, 72 in OAL, Alloy Steel Material, 2-3/4 in Tip Width
MI ITEM #
04506875
MFR #
1175200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$56.43
/each
(List
$64.90
)
Qty
Add to Cart
Overview
Mfr description
1175200 72" SAN ANGELO BAR
Specifications
Bar Type
San Angelo Bar
Bar Diameter
1 in
Overall Length
72 in
Material
Alloy Steel
Weight
17 lbs
UPC_NO
049206117525
Tip Width
2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data