Motion
SHR-175
External Retaining Ring - Stainless Steel, Steel Material, 0.109 in Thick, 1.608 in Free Inside Diameter
MI ITEM #04507010
MFR #SHR-175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Stainless Steel, Steel Material, 0.109 in Thick, 1.608 in Free Inside Diameter
MI ITEM #04507010
MFR #SHR-175

Mfr description
SHR-175 1-3/4 EXT HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Groove Depth
    0.05 in
  • For Groove Diameter
    1.65 in
  • For Groove Width
    0.12 in
  • For Shaft Diameter
    1-3/4 in
  • Free Inside Diameter
    1.608 in
  • Thickness
    0.109 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)