Motion
RRN-150
Internal Retaining Ring - Stainless Steel, Steel Material, 0.05 in Thick
MI ITEM #04507042
MFR #RRN-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Retaining Ring - Stainless Steel, Steel Material, 0.05 in Thick
MI ITEM #04507042
MFR #RRN-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RRN-150 WHM-150 INTERNAL SNAP RING

Specifications

  • Type
    Internal
  • Material
    Stainless Steel, Steel
  • Thickness
    0.05 in
  • Finish Coating
    Plain
  • Free Outside Diameter
    1.605 in
  • For Bore Diameter
    1-1/2 in
  • For Groove Diameter
    1.594 in
  • For Groove Width
    0.056 in
  • For Groove Depth
    0.047 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought