Motion
755048
Split Ring Lock Washer, Material: Stainless Steel
MI ITEM #04507092
MFR #755048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Material: Stainless Steel
MI ITEM #04507092
MFR #755048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
755048 LOCKWASHER - 3/8", 316SS

Specifications

  • Lock Washer Type
    Split Ring
  • Material
    Stainless Steel
  • Inner Diameter
    3/8 in
  • Grade
    A4
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text