Motion
AM-M30
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30 x 2.0
Mi Item #04507107
MFR #AM-M30
Price$1,504.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30 x 2.0
Mi Item #04507107
MFR #AM-M30

Mfr description
AM-M30 METRIC MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,504.94/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    70 mm
  • Misalignment Angle
    21 º
  • Shank Thread Size
    M30 x 2.0
  • Thread Size
    M30x2.0
  • Weight
    1.09 kg

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    342712 N
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029016196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)