Motion
CP7722
Air Impact Wrench - CP7722, Butterfly Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 64-9 ft-lbs Torque, 9500 rpm Max Speed
Mi Item #04507124
MFR #CP7722
Price$276.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP7722, Butterfly Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 64-9 ft-lbs Torque, 9500 rpm Max Speed
Mi Item #04507124
MFR #CP7722

Mfr description
CP7722 3/8 BUTTERFLY IMPACT WRENCH
  • Metal housing and double rocking dog impact mechanism for high durability
  • Power regulator at the back (4 power settings) and butterfly shift for forward / reverse for improved ergonomics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.61/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    10 mm
  • Overall Length
    6 in
  • Tool Weight
    3.1 lb
  • Torque
    64-9 ft-lbs

Details

  • Air Consumption
    12.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Butterfly
  • Handle Type
    Butterfly
  • Manufacturer Upc Number
    15451635862
  • Material
    Aluminum
  • Maximum Speed
    9500 rpm
  • Number Of Pieces
    1
  • Product Types
    Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    CP7722
  • UPC_NO
    015451635862
  • Variable Speed
    Variable Speed
  • Working Torque
    64.9 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)