Motion
6151957222
Angle Grinder - 12000 rpm Maximum Speed, 29.7 cfm, 0.25 in Inlet, 0.80 hp, 4.5 in Disc Size
Mi Item #04507125
MFR #6151957222
Price$397.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 12000 rpm Maximum Speed, 29.7 cfm, 0.25 in Inlet, 0.80 hp, 4.5 in Disc Size
Mi Item #04507125
MFR #6151957222

Mfr description
CP9122BR 4.5" ANGLE GRINDER 5/8 SPINDLE
  • Helical bevel gear design & aluminum alloy housing for high durability
  • Keyless adjustable protective guard for better security
  • Ergonomic side handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.28/each

Specifications

Dimensions

  • Hose Size
    0.3800 in;10 mm
  • Inlet Size
    0.25 in
  • Maximum Disc Size
    4.5 in
  • Overall Length
    9.30 in
  • Tool Weight
    4.20 lbs

Details

  • Air Consumption
    594 lpm
  • Air Consumption @ Load
    29.7 cfm
  • Free Speed
    12000 rpm
  • Horsepower
    0.80 hp
  • Includes
    Pin Wrench, Wrench Spanner, Air Angle Die Grinder
  • Manufacturer Upc Number
    15451669324
  • Material
    Aluminum
  • Maximum Speed
    12000 rpm
  • Product Types
    Pneumatic Angle Grinder
  • Spindle Lock
    No
  • UPC_NO
    015451669324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)