Motion
KTX24-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.500 in, Overall Width: 9.000 in, Load Capacity: 4200lb
MI ITEM #04507238
MFR #KTX24-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.500 in, Overall Width: 9.000 in, Load Capacity: 4200lb
MI ITEM #04507238
MFR #KTX24-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KTX24-PP MAX LINEAR ALIGNING TANDEM UNIT

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Overall Width
    9.000 in
  • Lubrication
    Linear Lube
  • Load Capacity
    4200 lbs
  • Operating Temperature Range
    -4 to +176°F
  • Outer Ring Width
    9.000 in
  • Series
    KTX
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text