Motion
KWVE35B-G3-V1

INA (SCHAEFFLER)
KWVE35B-G3-V1

Standard Ball Carriage Profile Rail - Series: KWVE, Standard, 48 mm High, 100 mm Wide, 112 mm Long
Mi Item #04507240
MFR #KWVE35B-G3-V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE35B-G3-V1

Standard Ball Carriage Profile Rail - Series: KWVE, Standard, 48 mm High, 100 mm Wide, 112 mm Long
Mi Item #04507240
MFR #KWVE35B-G3-V1

Mfr description
KWVE35B-G3-V1 LINEAR BRG BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    112 mm
  • Overall Width
    100 mm

Details

  • Accuracy Class
    G3
  • Block Type
    Standard
  • Dynamic Load Capacity
    38000 N, 8542.74 lbf
  • Included Accessories
    Lubrication connector
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Preload
    V1
  • Series
    KWVE
  • Static Load Capacity
    72000 N, 16186.24 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)