Motion
RAE50-NPP-FA106

INA (SCHAEFFLER)
RAE50-NPP-FA106

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04507243
MFR #RAE50-NPP-FA106
Price$200.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE50-NPP-FA106

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04507243
MFR #RAE50-NPP-FA106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    43.8 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    43.80 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    23200 N
  • Seal Type
    Contact Seal
  • Series
    RAE..-NPP
  • UPC_NO
    4012802787177

Overview

Mfr description
RAE50-XL-NPP-FA106 INSERT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought