Motion
C6K17FK21L

LEESON ELECTRIC
C6K17FK21L

General Purpose Brake Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04507330
MFR #C6K17FK21L
Your Price$2,554.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6K17FK21L

General Purpose Brake Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04507330
MFR #C6K17FK21L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,554.21/each(List $3,192.76)

Overview

Mfr description
111951.00,1HP,56C,1800RPM,1PH,TEFC
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Dual voltage brake coils
  • Single phase motor
  • Operational at 115/208-230 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    1 ph
  • Country of Origin
    USA
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    10.60 / 5.30 A
  • Full Load Efficiency
    78.00 %
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • kW
    0.75 kW
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Description
    Brake Motor, 1 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56C Frame, TEFC
  • Description Keyword
    1 hp
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    6.50 in
  • Overall Length C Dimension
    16.73 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Insulation Class
    B
  • Thermal Protection
    None
  • IP Rating
    43
  • Standards Met
    CSA, UL Recognized
  • Harmonization Code
    8501.40.6040
  • Weight
    40.00 lbs
  • Additional Details
    Fail-Safe Positive Stop And Holding Brakes;Load Stops Automatically When Power Is Turned Off;Dual Voltage Brake Coils;Single Phase Motor;Operational At 115/208-230 V @60Hz
  • Full Load Torque
    3 ft-lbs
  • Hp
    1 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720010396
  • UPC_NO
    691720010396
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    111951.00
  • Model
    C6K17FK21L
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    115/230 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text