Motion
C145T34NB2E

LEESON ELECTRIC
C145T34NB2E

Farm Duty Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, TEAO Enclosure, 60 Hz, 3450 rpm Base, Airover
Mi Item #04507364
MFR #C145T34NB2E
Price$1,367.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T34NB2E

Farm Duty Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, TEAO Enclosure, 60 Hz, 3450 rpm Base, Airover
Mi Item #04507364
MFR #C145T34NB2E

Mfr description
120379.00,3HP,145T,3600RPM,3PH,TEAO
  • Air over motor designs
  • Double sealed full contact ball bearings
  • Epoxy paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.14/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Motor Length Less Shaft
    7.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.3400 in, 313.43 mm
  • Overall Length C Dimension
    12.34 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    41.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Air Over Motor Designs;Double Sealed Full Contact Ball Bearings;Epoxy Paint;Non-Standard Shaft Extension;Operational At 208-230/460 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    7.6 A;3.8 A at 230 V;460 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    Aeration Fan Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 145T Frame, TEAO
  • Description Keyword
    3 hp
  • Duty Condition Type
    Airover
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.40–7.60 / 3.80 A
  • Full Load Efficiency
    84.00 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp;2.2 kW
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    J
  • kW
    2.24 kW
  • Manufacturer Catalog Number
    120379.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720015476
  • Maximum Speed
    3450 rpm
  • Model
    C145T34NB2E
  • Motor Category
    Aeration Fan Motor
  • Motor Design Code
    B
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720015476
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)