Motion
SPP-20
Martin SPP-20 SHEAR PIN PINS SCRATCHED
MI ITEM #04507966
MFR #SPP-20
Price$38.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-20 SHEAR PIN PINS SCRATCHED
MI ITEM #04507966
MFR #SPP-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.77/each

Specifications

Dimensions

  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    0.375 in
  • Storage Dimension Width
    0.375 in
  • Weight
    2.00 lbs

Details

  • Manufacturer Upc Number
    697950077215
  • Material
    Steel

Overview

Mfr description
SPP-20 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought