Motion
FSAF 22520

TIMKEN
FSAF 22520

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04508935
MFR #FSAF 22520
Price$2,850.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
FSAF 22520

Pillow Block Roller Bearing Unit - 3.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04508935
MFR #FSAF 22520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,850.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.3750 in
  • Base Width
    4.5000 in
  • Bolt Center Diameter
    11.6300 to 13.1300 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Bolt Hole Diameter
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Housing Width
    4.5000 in
  • Inside Diameter
    3.4375 in
  • Length
    15.2500 in
  • Max Bolt Hole Spacing
    13.1250 in
  • Min Bolt Hole Spacing
    11.6250 in
  • Overall Width
    4.5000 in
  • Shaft Diameter
    3.4375 in
  • Width
    4.5000 in, 114.29 mm

Details

  • Additional Details
    Fixed open units (FXOP) | Cast iron construction
  • Bearing Number
    22220K
  • Bearing Type
    Spherical Roller Bearing
  • Distance Between Mounting Hole Cen
    11.6250 to 13.1250 in
  • Dynamic Load Capacity
    97700 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing ID
    FSAF520
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    bearing adapter, bearing, cap bolts, housing cap and base, locknut and lockwasher, stabilizing ring, triple ring seals
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Manufacturer Catalog Number
    FSAF 22520
  • Material
    Cast Iron
  • Max Rpm
    3800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22220K
  • Rolling Element
    Spherical Roller
  • Seal
    Triple Ring Seal
  • Seal Type
    Triple Ring Seal
  • Sealing Type
    Triple Ring
  • Series
    FSAF
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    113000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
FSAF 22520 SPLIT HOUSING PILLOW BLOCK A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought