Motion
EP20G-OP
Linear Ball Bearing - EP Series, 20 mm Shaft Diameter, 1.7700 in Overall Length, 860 N Load Capacity, Sealed
MI ITEM #04508949
MFR #EP20G-OP
Your Price$40.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - EP Series, 20 mm Shaft Diameter, 1.7700 in Overall Length, 860 N Load Capacity, Sealed
MI ITEM #04508949
MFR #EP20G-OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.32/each(List $55.63)

Overview

Mfr description
EP20G-OP 20MM ISO LINEAR OPEN BALL BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    1.7700 in
  • Closure Type
    Sealed
  • Static Load Capacity
    1370 N
  • Dynamic Load Capacity
    860 N
  • Series
    EP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text