Motion
VWS2
VWS2 REDI-RAIL V GUIDE WHEEL STEEL
MI ITEM #04508950
MFR #VWS2
Your Price$46.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VWS2 REDI-RAIL V GUIDE WHEEL STEEL
MI ITEM #04508950
MFR #VWS2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$46.06/each(List $77.39)

Overview

Mfr description
VWS2 REDI-RAIL V GUIDE WHEEL STEEL

Specifications

  • Weight
    0.09 lbs
  • Material
    Steel
  • Outside Diameter
    30 mm
  • Overall Width
    0.4400 in
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text