Motion
3J 1/2 1/8X1/16KW

LOVEJOY INC
3J 1/2 1/8X1/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 3, 0.5000 in Bore, Zinc Material
Mi Item #04509345
MFR #3J 1/2 1/8X1/16KW
Price$20.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3J 1/2 1/8X1/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 3, 0.5000 in Bore, Zinc Material
Mi Item #04509345
MFR #3J 1/2 1/8X1/16KW

Mfr description
3J-FLNG-1/2-1/8X1/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Overall Length
    2.0000 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Hub End Outside Diameter
    1.5000 in
  • Length Through Bore  
    0.8100 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    J
  • Hub Material
    Zinc
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360472
  • Material
    Zinc Die Cast
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    60 in
  • UPC_NO
    685144360472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)