Motion
50 HT DLT INNER FLANGE ASSY

LOVEJOY INC
50 HT DLT INNER FLANGE ASSY

68514439053 Flex Link-Type Coupling Flange - Deltaflex, 50, Inner Cplg Size, Steel
Mi Item #04509346
MFR #50 HT DLT INNER FLANGE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
50 HT DLT INNER FLANGE ASSY

68514439053 Flex Link-Type Coupling Flange - Deltaflex, 50, Inner Cplg Size, Steel
Mi Item #04509346
MFR #50 HT DLT INNER FLANGE ASSY

Mfr description
50HT DLT INNER ASSY DELTAFLEX CPLG 39053
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    50
  • Flange Outside Diameter  
    6.1800 in
  • Length Through Bore
    4.87 in
  • Maximum Bore Diameter  
    1.8750 in

Details

  • Bore Type
    Finished w/ No Keyway
  • Flange Material
    Steel
  • Flange Type
    Inner
  • Horsepower @ 100 RPM
    4.5 hp
  • Hub Material
    Steel
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390531
  • Max Rpm
    6000 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144390530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)