Motion
CFW110024T4ON1Z

WEG ELECTRIC CORP
CFW110024T4ON1Z

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 15 hp Normal Duty, Output Current 24 A Normal Duty, NEMA 1 Rating, 50/60 Hz, Vector Control
Mi Item #04509624
MFR #CFW110024T4ON1Z
Price$3,088.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110024T4ON1Z

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 15 hp Normal Duty, Output Current 24 A Normal Duty, NEMA 1 Rating, 50/60 Hz, Vector Control
Mi Item #04509624
MFR #CFW110024T4ON1Z

Mfr description
CFW110024T4ON1Z VARIABLE FREQ DRIVE CFW1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,088.40/each

Specifications

Dimensions

  • Input Current
    24 A
  • Overall Depth
    8.94 in
  • Overall Dim Height Width Depth
    13.82 x 7.45 x 8.94 in
  • Overall Height
    13.82 in
  • Overall Width
    7.45 in

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    15 hp
  • Input Frequency Rating
    50/60 Hz
  • Mounting Type
    Flange Mounted
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Input Phases
    1 ph / 3 ph
  • Operation Mode
    Vector Control
  • Output Current Normal Duty
    24 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7894171078486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)