Motion
CFW110045T2ON1Z

WEG ELECTRIC CORP
CFW110045T2ON1Z

CFW110045T2ON1Z Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, NEMA 1 Rating
Mi Item #04509625
MFR #CFW110045T2ON1Z
Price$4,697.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110045T2ON1Z

CFW110045T2ON1Z Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, NEMA 1 Rating
Mi Item #04509625
MFR #CFW110045T2ON1Z

Mfr description
CFW110045T2ON1Z VARIABLE FREQ DRIVE CFW1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,697.89/each

Specifications

Dimensions

  • Overall Depth
    11.5000 in
  • Overall Height
    17.7000 in
  • Weight
    46 lbs

Details

  • Additional Details
    Built-in DC link induct, s Conf, mal-coated circuit boards Intelligent thermal management Automatic control of the heatsink fan Built-in mem, y card f, SoftPLC Real-time clock SuperDrive G2 compatible
  • Agency Listing
    UL, cUL, CE, C-Tick, GOST
  • Ambient Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Automation Option Cards
    IOA-01, IOB-01, IOC-01, IOC-02, IOE-01, IOE-02, IOE-03, ENC-01, ENC-02, PLC11-01, PLC11-02
  • Backup Option Cards
    MMF-01, MMF-03
  • Chk Input Line Choke Or Dc Link Chk
    Built-In DC Link Choke
  • Communications Option Cards
    RS485-01, RS232-01, RS232-02, CAN/RS485-01, CAN-01, PROFIBUS DP-01, PROFDP-05, DEVICENET-05, ETHERNET/IP-05, ETHERNETIP-2P-05, ETHERCAT-05, RS232-05, RS485-05, MODBUSTCP-05, MODBUSTCP-2P-05, PROFINET IO-05
  • Compatible Accessories
    ['Dynamic Braking Resistor, Remote Keypad, Keypad Cable, NEMA 1 Conduit Kit, Cable Shield Kit']
  • Configurable Digital Inputs Outputs
    6 In, 3 Out
  • Drive Output Voltage
    230 VAC
  • Drive Supply Voltage
    200/240 V ac, 380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Feedback Option Cards
    ENC-01, ENC-02
  • Feedback Type
    Sensor-Less Vector
  • Horsepower Rating Heavy Duty
    15 hp
  • Horsepower Rating Normal Duty
    15 hp
  • I/O Option Cards
    IOA-01, IOB-01, IOC-01, IOC-02, IOE-01, IOE-02, IOE-03
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical LCD
  • Manufacturer Catalog Number
    CFW110045T2ON1Z
  • Max Ambient Temperature
    50 °C, 122 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    3
  • Number Of Digital Outputs Relays
    3
  • Number Of Input Phases
    1, 3
  • Number Of Option Slots
    5
  • Number Of Output Phases
    3
  • Number of Relays
    3
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Operation Mode
    Voltage Vector
  • Output Current Heavy Duty
    36 A
  • Output Current Normal Duty
    45 A
  • Peak Current
    49.5 A
  • Peak Current Heavy Duty
    54 A
  • Peak Current Normal Duty
    49.5 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Ladder Logic Programming, Real-Time Clock (RTC)
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Stop (STO)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Standard
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, CANopen, Profibus DP, DeviceNet, Ethernet/IP, Modbus TCP, ProfiNet IO, EtherCAT
  • Serial Communication Profibus Dp
    Optional
  • Series
    CFW11
  • Standard Operating Temperature Range
    14 to 122 °F
  • Standards Met
    IEC 60146, UL 508 C, UL 840, EN 50178, EN 61800-2, EN 61800-3, EN 61800-5-1, EN 60204-1, RoHS, WEEE
  • Trade / Brand Name
    CFW11
  • Typical Application
    Pumps, Fans, Blowers, Conveyors, Compressors, Agitators and mixers, Extruders, Grizzly feeders, Centrifuges, Cranes and hoists, Rollout tables, Presses, Saws
  • UPC_NO
    7894171078394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)