Overview
Mfr description
80Q48 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth48
- Number Of Strands Across1
- UPC_NO097039984111
- Chain Number & Pitch80 / 1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data