Motion
RC150BLNO
Cam & Groove Coupler - 1-1/2 in Boss-Lock Female Coupler x 1-1/2 in Hose Shank with Notched Shank, Straight
Mi Item #04509792
MFR #RC150BLNO
Price$134.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Boss-Lock Female Coupler x 1-1/2 in Hose Shank with Notched Shank, Straight
Mi Item #04509792
MFR #RC150BLNO

Mfr description
RC150BLNO NOTCHED BOSSLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.27/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank with Notched Shank
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)