Motion
YAR 206-101-2F

SKF
YAR 206-101-2F

Ball Insert Bearing - Straight Bore, 1.0625 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #04510542
MFR #YAR 206-101-2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 206-101-2F

Ball Insert Bearing - Straight Bore, 1.0625 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
MI ITEM #04510542
MFR #YAR 206-101-2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAR 206-101-2F BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Finish Coating
    Uncoated
  • Max Rpm
    6300 rpm
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316570945096
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text