Motion
5307WC3

NTN
5307WC3

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3740 in Width, Open, Without Snap Ring, 24 ° Contact Angle, C3
MI ITEM #04510613
MFR #5307WC3
Your Price$191.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5307WC3

Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3740 in Width, Open, Without Snap Ring, 24 ° Contact Angle, C3
MI ITEM #04510613
MFR #5307WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.30/each(List $220.00)

Overview

Mfr description
5307WC3 ANUGLAR CONTACT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    24 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    28460 N
  • Radial Static Load Capacity
    23640 N
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    US
  • Inner Ring Width
    1.3740 in, 34.900 mm
  • Configuration
    Two
  • Max Rpm
    6600 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Class 0
  • Fillet Radius
    1.5 mm
  • Weight
    0.790 kg
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359539509
  • UPC_NO
    4547359539509
  • Description
    5307WC3 ANUGLAR CONTACT BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text