Motion
5206KZZLEC3

NTN
5206KZZLEC3

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Double Shielded, Without Snap Ring, C3
MI ITEM #04510617
MFR #5206KZZLEC3
Price$186.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5206KZZLEC3

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9375 in Width, Double Shielded, Without Snap Ring, C3
MI ITEM #04510617
MFR #5206KZZLEC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    5206KZZLEC3 DBLE ROW ANG CONTACT BALL BR
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4550253066064
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066064

Overview

Mfr description
5206KZZLEC3 DBLE ROW ANG CONTACT BALL BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought