Motion
7014CDB/GNP4

NTN
7014CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 70 mm Bore, 110 mm OD, 40 mm Width, 15 ° Contact Angle, Open
Mi Item #04510623
MFR #7014CDB/GNP4
Price$2,151.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7014CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 70 mm Bore, 110 mm OD, 40 mm Width, 15 ° Contact Angle, Open
Mi Item #04510623
MFR #7014CDB/GNP4

Mfr description
7014CDB/GNP4 PRECISION ANG CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,151.43/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.584 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7014CDB/GNP4 PRECISION ANG CONTACT BALL
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359432558
  • Max Rpm
    16640 rpm
  • Maximum RPM (Grease)
    10400 rpm
  • Maximum RPM (Oil)
    16640 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)